Shop All Clamping Parts
Kipp
CLAMP STRAP ADJUSTABLE D=13 L=115, FORM:A CARBON STEEL, GALVANIZED
Mfr # K1165.113115
Zoro # G711808619
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1165.113115
- Zoro # G711808619
- Country of Origin Germany
- Category Clamping Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- WARNER Strap Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10236)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- DRILL AMERICA 1/16-1/4 HSS Split Point Jobber Drill Bit Set 13Pc. (1/16 Increments) (D/A13J-SP-SET)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M08X63 (K0103.08065)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=9300, F2=12000, Steel Phosphated, 133 MM Base (K0088.1200)
- JORGENSEN Spring Clamp, 1 in Clamping, Steel, Zinc, Orange (3201-HT)
- Kipp Hand Tool Parts