Shop All Toggle & Latch Clamps
Kipp
Catch Plate Style C
Mfr # K0046.9342381
Zoro # G4588659
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0046.9342381
- Zoro # G4588659
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
Catch Plate For Latch, Adjustable, Form: C, Steel Galvanized And Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 13 mm Size of mount 9x12 mm (58221013)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5" (35132)
- MAYHEW STEEL PRODUCTS CHISEL DIAMOND POINT 1/8" (MY10600)
- KIPP Latches with Pull Bar Style A (K0045.1541091)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- KIPP Toggle Clamp Horizontal, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0661.006001)
- KIPP Horizontal Toggle Clamps w. Safety Lock, straight foot, adj. spindle (K0661.006100)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- Kipp Toggle & Latch Clamps