Shop All Toggle & Latch Clamps
Kipp
Catch Plate Style A
Mfr # K0043.9143112
Zoro # G4591154
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Style Clamp for Spring Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0043.9143112
- Zoro # G4591154
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Item | Clamp |
Material | Stainless Steel |
Finish | Plain |
Style | Clamp for Spring Clip |
Description
Catch Plate For Latch, With Draw Bail, Form: A, Stainless Steel 1.4301 Bright. Use with latch K0043.1430702. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/16", 1", PK5 (185-00X-5PK)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- KIPP Latches with spring clip Style A (K0043.1430702)
- KIPP Vertical Toggle Clamps with straight foot and adj. spindle (K0663.010000)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- KIPP Adjustable Latches, Style A (K0051.1611682)
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- Kipp Clamps