Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M8, Stainless Steel, Polished, 12 mm H
Mfr # K1332.08
Zoro # G802198186
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Polished
- Overall Height 12 mm
- Hex Width 13 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1332.08
- Zoro # G802198186
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8 |
Overall Height | 12 mm |
Hex Width | 13 mm |
Cap Dia. | 16 mm |
Fastener Thread Depth | 8 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 16 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 6 in, Washer Head (4581820701525)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U55000.031.0125)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U51700.015.0300)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M3, Stainless Steel, Polished, 4-19/20 mm H (K1332.03)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- Kipp Cap Nuts & Acorn Nuts