Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M8, 316 Stainless steel, Polished, 16 mm H
Mfr # K1594.082
Zoro # G802198230
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8
- Material 316 Stainless steel
- Finish Polished
- Overall Height 16 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.082
- Zoro # G802198230
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8 |
Overall Height | 16 mm |
Hex Width | 13 mm |
Cap Dia. | 18 mm |
Fastener Thread Depth | 9.6 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 18 mm |
Color | White |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.031.0200)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22973)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK (HN4000400-100P1)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Nylon, Plain, 13/32 in H, 25 PK (0501032CN)
- Kipp Cap Nuts & Acorn Nuts