Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M8, 316 Stainless steel, Polished, 16 mm H
Mfr # K1594.081
Zoro # G802198117
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8
- Material 316 Stainless steel
- Finish Polished
- Overall Height 16 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.081
- Zoro # G802198117
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8 |
Overall Height | 16 mm |
Hex Width | 13 mm |
Fastener Thread Depth | 9.6 mm |
Cap Dia. | 18 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 18 mm |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length (A0440240400)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK (Z4306-CU)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0400)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK (CPB214)
- Kipp Cap Nuts & Acorn Nuts