Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M6, Stainless Steel, Polished, 9 mm H
Mfr # K1332.06
Zoro # G002198207
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Polished
- Overall Height 9 mm
- Hex Width 10 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1332.06
- Zoro # G002198207
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6 |
Overall Height | 9 mm |
Hex Width | 10 mm |
Cap Dia. | 12 mm |
Fastener Thread Depth | 6 mm |
Nut Height | 9 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 12 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L (3AVU5)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.019.0125)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 1-1/32 in H, 3 PK (CPB140)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- Kipp Cap Nuts & Acorn Nuts