Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H
Mfr # K1594.061
Zoro # G602198119
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6
- Material 316 Stainless steel
- Finish Polished
- Overall Height 11 mm
- Hex Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.061
- Zoro # G602198119
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6 |
Overall Height | 11 mm |
Hex Width | 8 mm |
Cap Dia. | 14 mm |
Fastener Thread Depth | 7.2 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 14 mm |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht (KEPIX0-4-100P)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0100)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M5, 316 Stainless steel, Polished, 11 mm H (K1594.054)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, 18-8 Stainless Steel, 2 PK (33807)
- Kipp Cap Nuts & Acorn Nuts