Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M5, Stainless Steel, Polished, 7 mm H
Mfr # K1332.05
Zoro # G402198203
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Polished
- Overall Height 7 mm
- Hex Width 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1332.05
- Zoro # G402198203
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M5 |
Overall Height | 7 mm |
Hex Width | 8 mm |
Cap Dia. | 6.8 mm |
Fastener Thread Depth | 4 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 6.8 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63655)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- ZORO SELECT M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0045)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M5, 316 Stainless steel, Polished, 11 mm H (K1594.054)
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB143)
- Kipp Cap Nuts & Acorn Nuts