Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M5, 316 Stainless steel, Polished, 11 mm H
Mfr # K1594.051
Zoro # G702198118
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5
- Material 316 Stainless steel
- Finish Polished
- Overall Height 11 mm
- Hex Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.051
- Zoro # G702198118
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M5 |
Overall Height | 11 mm |
Hex Width | 8 mm |
Fastener Thread Depth | 6 mm |
Cap Dia. | 11.8 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 11.8 mm |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 18 Sizes (W5212)
- EATON LOAD CENTER COVER SCREWS 6/CLAM (LCCSCS)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01210.062.0275)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51007.031.0300)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M5, 316 Stainless steel, Polished, 11 mm H (K1594.054)
- KIPP Cap Nut, M3, Stainless Steel, Polished, 4-19/20 mm H (K1332.03)
- BLACK SWAN Nuts-Open-End-Brass 1/4" (12376)
- Kipp Cap Nuts & Acorn Nuts