Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M4, 316 Stainless steel, Polished, 9 mm H
Mfr # K1594.041
Zoro # G802198285
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M4
- Material 316 Stainless steel
- Finish Polished
- Overall Height 9 mm
- Hex Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.041
- Zoro # G802198285
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M4 |
Overall Height | 9 mm |
Hex Width | 7 mm |
Cap Dia. | 10.8 mm |
Fastener Thread Depth | 4.8 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 10.8 mm |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- AIR LOCKER Staples, 22 ga, Standard Crown, 3/8 in Leg L, Steel, 10000 PK (7110)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (TFC0908.2-50)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0461)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M3, Stainless Steel, Polished, 4-19/20 mm H (K1332.03)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Nylon, Plain, 13/32 in H, 25 PK (0501024CN)
- Kipp Cap Nuts & Acorn Nuts