Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M3, Stainless Steel, Polished, 4-19/20 mm H
Mfr # K1332.03
Zoro # G002198139
product price: $2.95
/ea
Sold in multiples of 2 for $5.90
$5.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Polished
- Overall Height 4-19/20 mm
- Hex Width 5-1/2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1332.03
- Zoro # G002198139
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M3 |
Overall Height | 4-19/20 mm |
Hex Width | 5-1/2 mm |
Cap Dia. | 6.8 mm |
Fastener Thread Depth | 3 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 6.8 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (08198)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (36024)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 25 PK (U04132.050.0250)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 10 PK (CPB223)
- Kipp Cap Nuts & Acorn Nuts