Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H
Mfr # K1594.164
Zoro # G402198159
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M16
- Material 316 Stainless steel
- Finish Polished
- Overall Height 30 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.164
- Zoro # G402198159
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M16 |
Overall Height | 30 mm |
Hex Width | 24 mm |
Cap Dia. | 35 mm |
Fastener Thread Depth | 19.2 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 35 mm |
Color | Blue |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.062.0225)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.037.0001)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (470694-PR-100)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- Kipp Cap Nuts & Acorn Nuts