Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H
Mfr # K1594.161
Zoro # G602198164
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M16
- Material 316 Stainless steel
- Finish Polished
- Overall Height 30 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.161
- Zoro # G602198164
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M16 |
Overall Height | 30 mm |
Hex Width | 24 mm |
Fastener Thread Depth | 19.2 mm |
Cap Dia. | 35 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 35 mm |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70144)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 5 PK (FBHEXB5811312P5)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (6DZA1)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63066)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB238)
- Kipp Cap Nuts & Acorn Nuts