Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M10, 316 Stainless steel, Polished, 20 mm H
Mfr # K1594.102
Zoro # G602198133
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10
- Material 316 Stainless steel
- Finish Polished
- Overall Height 20 mm
- Hex Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.102
- Zoro # G602198133
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M10 |
Overall Height | 20 mm |
Hex Width | 16 mm |
Cap Dia. | 22 mm |
Fastener Thread Depth | 12 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 22 mm |
Color | White |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0087)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- ZORO SELECT Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK (200NF)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE71)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB004)
- Kipp Cap Nuts & Acorn Nuts