Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M10, 316 Stainless steel, Polished, 20 mm H
Mfr # K1594.101
Zoro # G602198232
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10
- Material 316 Stainless steel
- Finish Polished
- Overall Height 20 mm
- Hex Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1594.101
- Zoro # G602198232
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M10 |
Overall Height | 20 mm |
Hex Width | 16 mm |
Fastener Thread Depth | 12 mm |
Cap Dia. | 22 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 22 mm |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650388)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0500)
- BSC PREFERRED Hot-Dipped Galvanized Steel Washer USS 3/4 Screw Size 0.812 ID 2 OD, 25PK (98970A136)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H (K1332.10)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB239)
- Kipp Cap Nuts & Acorn Nuts