Shop All Camrail Bolts
Kipp
Camrail Bolt, M6 Thrd Sz, 16 mm L, Hammer-Head Head, Steel, Zinc Plated Finish
Mfr # K1029.0806015X16
Zoro # G802065396
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Material Steel
- Fastener Finish Zinc Plated
- Material Grade/Class Grade 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1029.0806015X16
- Zoro # G802065396
- Country of Origin China
- Category Camrail Bolts
Dimensions
Thread Size | M6 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Material | Steel |
Fastener Finish | Zinc Plated |
Material Grade/Class | Grade 8.8 |
Head Style | Hammer-Head |
Thread Direction | Right Hand |
Thread Type | Unified Thread |
Item | Camrail Bolt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- ZORO SELECT Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0125)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (58539)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0200)
- KIPP Camrail Bolt, M8 Thrd Sz, 30 mm L, Hammer-Head Head, Steel, Zinc Plated Finish (K1029.1008030X30)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK (788-74240-945)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK (784-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 4 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-160)
- UNA-DRIVE Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK (SQ5816CB)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK (788-74230-945)
- Kipp Camrail Bolts