Shop All Cam Machine Handles
Kipp
Cam Levers with internal thread, all stainless steel, metric
Mfr # K0645.9512303
Zoro # G4692304
product price: $18.25
/ea
$18.25
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
- Brand Kipp
- MFR # K0645.9512303
- Zoro # G4692304
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 9 D=M03, A=36,2, B=14,4, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, M06X30, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006X30)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Adj. S1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.15111A2X30)
- Kipp Cam Machine Handles