Shop All Cam Machine Handles
Kipp
Cam Levers with internal thread, all stainless steel, inch
Mfr # K0645.05123A0
Zoro # G4712498
$17.59
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
- Brand Kipp
- MFR # K0645.05123A0
- Zoro # G4712498
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 0 D=10-24, A=52,3, B=18, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511406X40)
- KIPP Cam levers, stainless, int. thread; thrust washer entirely stainless (K0645.05410A1)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- Kipp Cam Machine Handles