Shop All Cam Machine Handles
Kipp
Cam Levers with external thread, all stainless steel, metric
Mfr # K0645.2512308X30
Zoro # G4690579
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.2512308X30
- Zoro # G4690579
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 2 D=M08X30, A=96, B=33,3, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- STATGEAR SuperVizor XT - Orange (SPVZ-ORNG)
- IRWIN 6" C-Clamp (225106)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel (K0646.2521108X40)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Adjustable S1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X50)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X10)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X40, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X40)
- Kipp Hand Knobs and Wheels