Shop All Cam Machine Handles
Kipp
Cam Levers with external thread, all stainless steel, metric
Mfr # K0645.1512305X50
Zoro # G4665528
product price: $24.49
/ea
$24.49
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
- Brand Kipp
- MFR # K0645.1512305X50
- Zoro # G4665528
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 1 D=M05X50, A=70,4, B=21,5, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAN2190)
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- COLLINS 10 lb Steel Double Face Sledge Hammer 36 in Hickory Handle (MD-10H-C/32427)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X40)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX15)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 10-32X50, A=70, 4, B=21, 5, Comp: SS (K0645.15120A1X50)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105)
- Kipp Cam Machine Handles