Shop All Cam Machine Handles
Kipp
Cam Levers with external thread, all stainless steel, metric
Mfr # K0645.0512305X20
Zoro # G4709077
$19.99
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
- Brand Kipp
- MFR # K0645.0512305X20
- Zoro # G4709077
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 0 D=M05X20, A=52,3, B=18, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- LFI Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue (ER0067)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Socket (SHD12124)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511406X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X20)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X20)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511405)
- Kipp Cam Machine Handles