Shop All Cam Machine Handles
Kipp
Cam levers, stainless, with internal thread; thrust washer stainless
Mfr # K0645.2541008
Zoro # G4718658
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.2541008
- Zoro # G4718658
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 2 D=M08, A=96, B=33,3, Stainless Steel 1.4308 Electropolished, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.0511104X20)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- KIPP Cam Lever With Quick Lock, For material thickness 1.9-2.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X2)
- Kipp Hand Knobs and Wheels