Shop All Cam Machine Handles
Kipp
Cam levers, stainless, with internal thread; thrust washer stainless
Mfr # K0645.1541006
Zoro # G4686494
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0645.1541006
- Zoro # G4686494
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 1 D=M06, A=70,4, B=21,5, Stainless Steel 1.4308 Electropolished, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever Size: 2 3/8-16X50, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X50)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- KIPP Cam Lever Adjustable S1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X50)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- Kipp Cam Machine Handles