Shop All Cam Machine Handles
Kipp
Cam levers, stainless, with internal thread; thrust washer stainless
Mfr # K0645.0541305
Zoro # G4701340
product price: $18.65
/ea
$18.65
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
- Brand Kipp
- MFR # K0645.0541305
- Zoro # G4701340
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 0 D=M05, A=52,3, B=18, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- STALWART Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf (75-ST6075)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511403)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.2511408X30)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X50, A=96, B=33, 3 (K0647.2512008X50)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- KIPP Cam Lever Adjustable S1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X20)
- Kipp Hand Knobs and Wheels