Shop All Cam Machine Handles
Kipp
Cam levers, stainless, with external thread; thrust washer stainless
Mfr # K0645.2541010X50
Zoro # G4707850
$36.19
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
- Brand Kipp
- MFR # K0645.2541010X50
- Zoro # G4707850
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Size: 2 D=M10X50, A=96, B=33,3, Stainless Steel 1.4308 Electropolished, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/4 (GL4X2000R----X0)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.9541003X15)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Levers with internal thread, all stainless steel, inch (K0645.05123A1)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Adjustable S1 10-32X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A1X30)
- Kipp Hand Knobs and Wheels