Shop All Cam Machine Handles
Kipp
Cam levers adjustable stainless, ext. thread, thrust washer stainless
Mfr # K0647.1541305X30
Zoro # G4695129
$32.05
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
- Brand Kipp
- MFR # K0647.1541305X30
- Zoro # G4695129
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 1 D=M05X30, A=70,4, B=21,5, Stainless Steel Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- MAKITA Dust Extracting Assembly (127672-7)
- STARRETT End Measuring Rod Set, 1/4, 3/8 Dia, 11 Pcs (S234G)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- GENERAL TOOLS 6" Digital Fractional Caliper (147)
- KIPP Cam Lever With Quick Lock, For material thickness 5.9-6.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X6)
- KIPP Cam Lever Adjustable Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X50)
- KIPP Cam Lever Adjustable S0 10-24X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111A0X50)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511404)
- Kipp Hand Knobs and Wheels