Shop All Cam Machine Handles
Kipp
Cam levers adjustable stainless, ext. thread, thrust washer stainless
Mfr # K0647.0541304X30
Zoro # G4712769
$28.75
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
- Brand Kipp
- MFR # K0647.0541304X30
- Zoro # G4712769
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 0 D=M04X30, A=52,3, B=18, Stainless Steel Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- CMT Forstner Bit, Set, 4pcs. (537.000.04)
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511103)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, M06X30, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006X30)
- Kipp Hand Knobs and Wheels