Shop All Cam Machine Handles
Kipp
Cam Lever with plastic handle ext. thread, steel or stainless, metric
Mfr # K0648.15318406X30
Zoro # G4679555
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0648.15318406X30
- Zoro # G4679555
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 1 D=M06X30, A=71,5, B=22, Polyamide Red RAL 3020, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7317M)
- GREENLEE Bushing Bag/100 711C (711C)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- WESTWARD Hand Tap/Drill Bit Set, 36 Pcs (5PXJ5)
- KIPP Cam Lever Adjustable Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X50)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.95014AE)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- KIPP Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch (K0647.05410A0X40)
- Kipp Cam Machine Handles