Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size:1, M05X40, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.1502205X40
Zoro # G1158079
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0788.1502205X40
- Zoro # G1158079
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" 4-Jaw D1-4 Direct Mount Camlock Lathe Chuck (3900-4808)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- SUPER TOOL Chucking Reamer, 5/16 In, 4 Flute, Carb Tip (55220)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X50, A=70, 4, B=21, 5 (K0647.1512005X50)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 18 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221118X20)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- Kipp Cam Machine Handles