Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size:1, D=10-32, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.15022A1
Zoro # G1158085
product price: $11.95
/ea
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0788.15022A1
- Zoro # G1158085
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- TENG TOOLS 46mm Metric Combination Spanner Wrench - 600546 (600546)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 10-32X50, A=70, 4, B=21, 5, Comp: SS (K0645.15120A1X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X50)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X20)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- Kipp Hand Knobs and Wheels