Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size:1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.15022A2X50
Zoro # G1158164
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0788.15022A2X50
- Zoro # G1158164
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- GREENLEE Pliers, Pump, 16 (0451-16D)
- BOSCH NailKiller Auger, 1In x 17In, Bulk (NKLB16)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.50mm (C74024)
- KIPP Adjustable Cam Levers with external thread, all stainless, metric (K0647.9512304X30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 10-32X50, A=70, 4, B=21, 5, Comp: SS (K0645.15120A1X50)
- KIPP Cam Lever With Quick Lock, For material thickness 1.9-2.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X2)
- KIPP Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch (K0647.05410A0X40)
- KIPP Cam Lever Adjustable Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A1X30)
- KIPP Cam Lever Size: 1 10-32X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A1X50)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- Kipp Hand Knobs and Wheels