Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size:1, 10-32X20, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.15022A1X20
Zoro # G1158155
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0788.15022A1X20
- Zoro # G1158155
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs (12086)
- DRILL AMERICA 1-9/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/16)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- KIPP Cam Lever Size: 1 10-32X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A1X20)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X20)
- KIPP Cam Lever Adjustable Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X25, A=100, B=33 (K0648.2521108X25)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- Kipp Hand Knobs and Wheels