Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size: 2, M10X25, A=96, B=33, 2, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.2502210X25
Zoro # G0728452
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0788.2502210X25
- Zoro # G0728452
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Spatula, Flexible, 5/8", Spring Steel (41060)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- HHIP 16mm R8 Round Collet (3903-0130)
- INNOVATIVE COMPONENTS Snap Lock T Knob, M6 Thread Size, 1-1/4" Dia., Thru Tap (KNH4-HEXTH1----)
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X10)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15318406)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X25, A=100, B=33 (K0648.2521108X25)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- Kipp Hand Knobs and Wheels