Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size: 2, M08X30, A=96, B=33, 2, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.2502208X30
Zoro # G0728391
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0788.2502208X30
- Zoro # G0728391
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sawzall Blade, 9in 8 TPI Torch 3PK (48-00-5302)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- CDI 3/8 in Drive Ratchet Repair Kit (46-500-12RKTNY)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, M06X30, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006X30)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X50)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- KIPP Cam Lever Size: 0 D=10-24, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A0)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 10-32X50, A=70, 4, B=21, 5, Comp: SS (K0645.15120A1X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M06X30, A=71, 5, B=22 (K0648.1521106X30)
- Kipp Cam Machine Handles