Shop All Cam Machine Handles
Kipp
Cam Lever, Steel, Size: 2, 3/8-16X40, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel
Mfr # K0788.25022A4X40
Zoro # G0728671
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0788.25022A4X40
- Zoro # G0728671
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-94 H-0800)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- DRILL AMERICA 3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX123/32)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X30, A=100, B=33, Comp: Steel (K0646.25211A4X30)
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X20)
- KIPP Cam Lever Adjustable Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X40)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- Kipp Cam Machine Handles