Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 9, D=M04, A=36, 2, B=14, 4, Comp: Stainless Steel
Mfr # K0645.9512004
Zoro # G0727341
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.9512004
- Zoro # G0727341
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- PRESCO Marking Flag, Red, Electric Line, PVC, PK100 (4521RBK3571-200)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 2 (12068)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk (BU310T)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511105)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 16 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221116X20)
- KIPP Cam Lever Adjustable Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X20)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- KIPP Cam Lever Adjustable S2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A4X25)
- Kipp Cam Machine Handles