Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel
Mfr # K0645.25120A3X50
Zoro # G6077967
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.25120A3X50
- Zoro # G6077967
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 50.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Thread Standard | UNC |
Components Material | Stainless Steel |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Standards | RoHS |
Finish - Machining | Bright (Uncoated) |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size 5/16 In.-18, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H124A/B)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- STARRETT Prick Punch (816D)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405X40)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X25, A=100, B=33 (K0648.2521108X25)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- Kipp Cam Machine Handles