Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel
Mfr # K0645.25120A4X30
Zoro # G6111533
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.25120A4X30
- Zoro # G6111533
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 30.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Thread Standard | UNC |
Components Material | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Standards | RoHS |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size 3/8 In.-16, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0511)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X30)
- KIPP Cam Lever Size: 1 10-32X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A1X50)
- KIPP Cam Lever Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X40)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X40)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.95114AE)
- KIPP Cam Lever S1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.15114A2X40)
- Kipp Hand Knobs and Wheels