Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X25, A=96, B=33, 3, Comp: Stainless Steel
Mfr # K0645.25120A4X25
Zoro # G6106922
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.25120A4X25
- Zoro # G6106922
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 25.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Thread Standard | UNC |
Components Material | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Standards | RoHS |
Thread Type | External |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size 3/8 In.-16, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.10mm (C22795)
- S.E. TOOLS Tiny Flex Wire Magnet (SES900WFT)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Levers with external thread, all stainless steel, metric (K0645.0512305X30)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M05X30, A=71, 5, B=22 (K0648.1521105X30)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- Kipp Cam Machine Handles