Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 1, M06X40, A=70, 4, B=21, 5, Comp: Stainless Steel
Mfr # K0645.1512006X40
Zoro # G6168346
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.1512006X40
- Zoro # G6168346
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 40.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Components Material | Stainless Steel |
Thread Type | External |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Finish - Machining | Bright (Uncoated) |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size M6, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 piece Tiny Small Drill Bits #61-80, Numbered Sizes High Speed Steel (HSS) Wire Gauge (19200)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X50)
- KIPP Cam Lever Size: 1 1/4-20X30, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X30)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.2511408X30)
- Kipp Hand Knobs and Wheels