Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 1, M06X30, A=70, 4, B=21, 5, Comp: Stainless Steel
Mfr # K0645.1512006X30
Zoro # G6167332
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0645.1512006X30
- Zoro # G6167332
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 30.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Components Material | Stainless Steel |
Thread Type | External |
Finish - Machining | Bright (Uncoated) |
Standards | RoHS |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size M6, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1-1/2 Through 2 Roller Support (37282)
- GREENLEE Knockout Punch, 1 In (35178)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL4132IM)
- OLIVER MACHINERY Rear Extension Table 24 in. x 36 in. (4016.A002)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X30, A=70, 4, B=21, 5, Comp: SS (K0645.15120A2X30)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2531108X50)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1)
- KIPP Cam Lever Adjustable Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X30)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- Kipp Hand Knobs and Wheels