Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 1, M05X20, A=70, 4, B=21, 5, Comp: Stainless Steel
Mfr # K0645.1512005X20
Zoro # G6181393
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.1512005X20
- Zoro # G6181393
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 20.00mm |
Overall Length | 79.20mm |
Overall Width | 21.50mm |
Width | 21.5mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Components Material | Stainless Steel |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Finish - Machining | Bright (Uncoated) |
Standards | RoHS |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size M5, Overall Length 79.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP875, Mini Angle Die Grinder, CP875, 22500 RPM (T023995)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #54 (C72154)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- KIPP Cam Lever Size: 2 3/8-16X50, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X50)
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X20)
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X20)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X30, A=70, 4, B=21, 5, Comp: SS (K0645.15120A2X30)
- Kipp Cam Machine Handles