Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel
Mfr # K0645.1512006
Zoro # G3612061
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.1512006
- Zoro # G3612061
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Natural |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Standards | Stainless Steel 1.4305 |
Thread Type | Internal |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, Internal Threads, Cam Lever, Stainless Steel, Thread Size M6, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punch, 3/4" Drift (96-3/4)
- UNIVERSAL TOOL Angle Die Grinder, UT8729-12 (UT8729-12)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only) (2887-20)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- KIPP Cam Lever Size: 0 10-24X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X40)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- KIPP Cam Lever Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X40)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- Kipp Hand Knobs and Wheels