Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel
Mfr # K0645.15120A2
Zoro # G3664771
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.15120A2
- Zoro # G3664771
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Natural |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Standards | RoHS, Stainless Steel 1.4305 |
Thread Type | Internal |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, Internal Threads, Cam Lever, Stainless Steel, Thread Size 1/4 In.-20, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR FILTER (594110201)
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (454-1250)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512005)
- KIPP Cam Lever Size: 0 10-24X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X40)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X30)
- Kipp Hand Knobs and Wheels