Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 0, M05X30, A=52, 3, B=18, Comp: Stainless Steel
Mfr # K0645.0512005X30
Zoro # G0727454
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.0512005X30
- Zoro # G0727454
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X10)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X40)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- KIPP Cam Lever Adjustable S2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511108X50)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X40)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AEX30)
- Kipp Cam Machine Handles