Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 0, 10-32X50, A=52, 3, B=18, Comp: Stainless Steel
Mfr # K0645.05120A1X50
Zoro # G0727560
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.05120A1X50
- Zoro # G0727560
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"-8 HSS Plug Hand Tap (DWTST1-5/8-8P)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 3" (HMY.1-1/2)
- UNIVERSAL TOOL 2" Stroke Chipping Hammer, UT8652H (UT8652H)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (66550D2B51715)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel (K0646.2521110X50)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- KIPP Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X50)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.2501408X30)
- KIPP Cam Lever Adjustable Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.9501104X10)
- Kipp Hand Knobs and Wheels