Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 0, 10-32X30, A=52, 3, B=18, Comp: Stainless Steel
Mfr # K0645.05120A1X30
Zoro # G0727402
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.05120A1X30
- Zoro # G0727402
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Strait-Line 4 oz Standard Marking Chalk Yellow (66406)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 33/64 (50075)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X20)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511103)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X50)
- KIPP Cam Lever Adjustable Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX15)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- Kipp Cam Machine Handles