Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 0, 10-24X20, A=52, 3, B=18, Comp: Stainless Steel
Mfr # K0645.05120A0X20
Zoro # G0727314
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0645.05120A0X20
- Zoro # G0727314
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Threaded cam handle |
Description
Threaded cam handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2531108X50)
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX30)
- KIPP Cam Lever Size: 2 3/8-16X50, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X50)
- Kipp Hand Knobs and Wheels