Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.9511103X30
Zoro # G6084416
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Aluminum
- Material Cast aluminum
- Finish Uncoated (Hinge Pin), Powder Coated (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0005.9511103X30
- Zoro # G6084416
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M3 |
Screw Length | 30.00mm |
Overall Length | 41.7 mm |
Overall Width | 14.4 mm |
Width | 18mm |
Clamped Height | 13 mm |
Center Height - Maximum | 9 mm |
Handle Length | 36.2 mm |
Handle Width | 11.5 mm |
Thread Length | 30 mm |
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- SITEPRO 2090-15 QuickTip™ Pole Adapter for Trimble RMT (07-2090-15)
- HOUGEN 39MM X 50MM Copperhead Carbide Tip Annular Cutter (18439)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.2541008X25)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX20)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X10)
- Kipp Hand Knobs and Wheels